Motion
32055XXL

MCR SAFETY
32055XXL

Leather Drivers Gloves - XXL or Size 11, Cowhide Grain Leather, Industry Grade
MI ITEM #06551337
MFR #32055XXL
List Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
32055XXL

Leather Drivers Gloves - XXL or Size 11, Cowhide Grain Leather, Industry Grade
MI ITEM #06551337
MFR #32055XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.58/each for your price

Overview

Mfr description
32055XXL 2X DRVR GLOVE
  • Industry grade grain cowhide with split leather back
  • Wing thumb
  • Shirred elastic back
  • Color-coded hem to identify size
  • Applications: Carpentry, landscaping, farming
  • Manufacturer: Memphis Glove (MCR Safety)

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    Industry Grade
  • Material
    Leather Drivers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text