Motion
CRSTF-PN35

SEALMASTER
CRSTF-PN35

Ball Bearing Take-up Unit - 2-3/16 in Bore, Set Screw Collar, Standard Duty
MI ITEM #06551463
MFR #CRSTF-PN35
Price$3,176.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRSTF-PN35

Ball Bearing Take-up Unit - 2-3/16 in Bore, Set Screw Collar, Standard Duty
MI ITEM #06551463
MFR #CRSTF-PN35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,176.05/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Weight
    9.8 lbs, 4.45 kg

Details

  • Country of Origin
    USA
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    CRSTF-PN35
  • Manufacturer Upc Number
    662461350591
  • Product Type
    Take-Up Ball Bearing Units
  • UPC_NO
    662461350591

Overview

Mfr description
CRSTF-PN35 2-3/16 TAKE UP BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought