Motion
HG-28 X25FT

GATES RUBBER CO
HG-28 X25FT

Nylon Sleeve Guard - Nylon Material
MI ITEM #06551565
MFR #HG-28 X25FT
Price$6.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
HG-28 X25FT

Nylon Sleeve Guard - Nylon Material
MI ITEM #06551565
MFR #HG-28 X25FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.87/ft

Specifications

Details

  • Accessory Type
    Protective Sleeve
  • Country of Origin
    CN
  • Description
    Gates Nylon Sleeves perform a dual role: (1) they provide excellent abrasion resistance to protect individual hose; and (2) they can be used to bundle several hose assemblies together for maximum protection.
  • End Type
    HG
  • Fitting Type
    Hose Guard
  • Harmonization Code
    5909.00.2000
  • ManufacturerName (description attribute)
    Gates
  • Material
    Nylon
  • UPC_NO
    072053170351

Overview

Mfr description
G81801-0028 HG28 NYLON SLEEVE 25FT
  • Downtime and maintenance costs are reduced; These Nylon Sleeves are unique because they form an extra protective layer against abrasive forces; Thousands of tiny Nylon filaments, woven into the texturized yarn, "friz" into a self–renewing shield that is extremely resistant to severe abrasion; This nylon sleeving has MSHA flame–resistance approval; Add 1/8" for installation; NOTE: Be sure to heat the cut edges of the Nylon Hose Sleeve. You may have to use a banded clamp or nylon tie to fasten the sleeve securely.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought