Motion
AW-M8T
Spherical Rod End - Bore Diameter: 0.3150 in, Self-Lubricating
Mi Item #06551691
MFR #AW-M8T
Price$71.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3150 in, Self-Lubricating
Mi Item #06551691
MFR #AW-M8T

Mfr description
AW-M8T METRIC FEMALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.40/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    0.3150 in
  • Head Diameter
    0.8760 in
  • Head Width
    8.75 mm
  • Length To Ball Center
    36 mm
  • Shank Thread Length  
    17 mm
  • Thread Size
    M8x1.25
  • Weight
    0.09 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy Steel - Heat Treated - Protective Coated
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated-Protective Coated For Corrosion Resistance-PTFE Lined
  • Radial Static Load Capacity
    7464 lbf
  • Rod End Type
    Female
  • Series
    AW-MT
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)