Motion
506
Hankison Pneumatic Drain - Trip-L-Trap Series, Top Connection, 300 psi Max, 24 gal/h Capacity, 3/4 NPT Inlet Port, 1/4 NPT Outlet Port
MI ITEM #06551747
MFR #506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hankison Pneumatic Drain - Trip-L-Trap Series, Top Connection, 300 psi Max, 24 gal/h Capacity, 3/4 NPT Inlet Port, 1/4 NPT Outlet Port
MI ITEM #06551747
MFR #506

Mfr description
506 TRIP-L-TRAP
  • Discharge rates of 3 or 24 gal/h (11 or 91 L/h)
  • Maximum working pressures of 300 and 500 psig (21 and 35 barg)
  • Stainless steel floats won’t lose buoyancy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Connection Size
    1/4 NPT
  • Height
    13.750 in
  • Weight
    12 lbs
  • Width
    7.000 in

Details

  • Capacity
    24 gal/h
  • Connection Style
    Top
  • Drain Type
    Pneumatic Drain
  • Inlet Connection
    3/4 NPT
  • Manufacturer Catalog
  • Max Operating Temperature
    280 °F
  • Maximum Operating Pressure
    300 psi
  • Min Operating Temperature
    35 °F
  • Minimum Operating Pressure
    0 psi
  • Outlet Connection
    1/4 NPT
  • Series
    Trip-L-Trap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)