Motion
6201-08DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 32 mm OD, 10 mm Width
MI ITEM #06552320
MFR #6201-08DDUC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 32 mm OD, 10 mm Width
MI ITEM #06552320
MFR #6201-08DDUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Height
    10 mm
  • Overall Length
    35.56 mm
  • Overall Width  
    10 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6201-08DDUC3 is a high-clearance radial/deep groove ball bearing with a 0.5000-inch bore and 32 mm OD, suited for precision machinery.
  • Manufacturer Catalog Number
    6201-08DDUC3
  • Manufacturer Upc Number
    029176086052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176086052

Overview

Mfr description
6201-08DDUC3 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought