Motion
ECR9254T
1800 rpm, 3 ph, 230 V/460 V, 284T Frame, TEFC Enclosure
Mi Item #06552391
MFR #ECR9254T
Price$4,991.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 284T Frame, TEFC Enclosure
Mi Item #06552391
MFR #ECR9254T

Mfr description
25 1770 ECR9254T 3PH TEFC 284T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,991.65/each

Specifications

Dimensions

  • Frame Size
    284T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)