Motion
VV8014-03F-SDNN0-W1

SMC CORP OF AMERICA
VV8014-03F-SDNN0-W1

Vv801, Manifold, Iso 15407-2, Serial Transmission Kit - 5-Way, Manifold, 3/8 in
Mi Item #06553165
MFR #VV8014-03F-SDNN0-W1
Price$740.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV8014-03F-SDNN0-W1

Vv801, Manifold, Iso 15407-2, Serial Transmission Kit - 5-Way, Manifold, 3/8 in
Mi Item #06553165
MFR #VV8014-03F-SDNN0-W1

Mfr description
VV8014-03F-SDNN0-W1 MFLD, ISO
  • Manifold for series VSR/S8-4 valves (size 01)
  • Conforms to ISO 15407-2
  • 1 to 12 stations as standard (depending on S kit)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$740.00/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VV81
  • Manifold Port(s)
    0.3750 in
  • Manufacturer Product Page
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Piping Type
    Manifold
  • Series
    VS7
  • Standards Met
    ISO 15407-2
  • Unit Specification
    Manifold
  • Valve Series
    VV81
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)