Overview
Mfr description
HTG4300-600X25 6" X 25' HVY GAUGE
- Abrasion Resistant and Durable - steel construction resists damage from abrasive and damaging materials. Corrosion Resistant (Stainless Only) - 304 stainless version resists corrosion making it resistant to the elements. Heat Resistant- can withstand very high temperatures allowing for the transfer of hot materials. Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”. Flexible - corrugations allow for greater flexibility than lined metal hose.
Specifications
- Product TypesHTG4300 Series Galvanized Steel Interlocked Rough Bore Hose (Unpacked)
- TypeInterlocked Rough Bore Hose
- ApplicationAbrasive material handling, BOP (Blow out Protection) for hydraulic, cryogenic and other high pressure hoses, Bulk truck and railcar unloading, Dry bulk transfer, Fly ash and soda handling, Grain handling, Transfer of high temperature air, gasses and materials, Protective armor/shielding for hoses, Truck tailpipe exhaust, Vacuum trucks and equipment
- Hose TypeExtra Heavy Weight
- Manufacturer Upc Number822353106020
- UPC_NO822353106020
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data