Motion
CKQ50-199ACD-CJRC1176

SMC CORP OF AMERICA
CKQ50-199ACD-CJRC1176

CKQ50-199ACD-CJRC1176 CYL, CLAMP, KOREA
MI ITEM #06554113
MFR #CKQ50-199ACD-CJRC1176
Price$1,548.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQ50-199ACD-CJRC1176

CKQ50-199ACD-CJRC1176 CYL, CLAMP, KOREA
MI ITEM #06554113
MFR #CKQ50-199ACD-CJRC1176

Mfr description
CKQ50-199ACD-CJRC1176 CYL, CLAMP, KOREA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,548.27/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Body Material
    Aluminum
  • Cushion Type
    Air Cushion
  • Fluid Type
    Air
  • Number of Switches
    2
  • Operating Pressure Range
    1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Series
    CKQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)