Motion
78016
Nylon Material, 457 mm Belt Length, 6 mm Belt Width
Mi Item #06554179
MFR #78016
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Material, 457 mm Belt Length, 6 mm Belt Width
Mi Item #06554179
MFR #78016

Mfr description
78016 1/4X18 MED DYNABRITE BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.97/each

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    1/4 in
  • Overall Length
    18.0000 in, 457 mm

Details

  • Abrasive Material
    Nylon
  • Abrasive Type
    Non-Woven
  • Application
    Slack Polishing
  • Grade
    Medium
  • Package Quantity
    101010
  • Product Types
    Non-Woven Abrasive Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)