Motion
EM4115T-58
General Purpose Motor - 50 hp, 1500 rpm, 3 ph, 400 V, 326T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1470 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06554285
MFR #EM4115T-58
Price$15,649.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 50 hp, 1500 rpm, 3 ph, 400 V, 326T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1470 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06554285
MFR #EM4115T-58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,649.29/each

Specifications

Dimensions

  • Frame Size
    326T
  • Overall Length C Dimension
    30.28 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Weight
    800 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1470 rpm
  • Description Keyword
    50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    93.90 %
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Upc Number
    781568773758
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    400 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CSA, UR
  • Starting Method
    Wye Start - Delta Run
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568773758

Overview

Mfr description
EM4115T-58-50HP-50HZ MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought