Motion
G200-C-BRCR
2 Global Brass Type C Fem Cplr x Machined Hos
MI ITEM #06554438
MFR #G200-C-BRCR
Price$110.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Global Brass Type C Fem Cplr x Machined Hos
MI ITEM #06554438
MFR #G200-C-BRCR

Mfr description
G200-C-BRCR GLOBAL CRIMP CAM&GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.75/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    2 lbs

Details

  • Application
    Liquids
  • Configuration
    Straight
  • Connection 1 Short Name
    Cam & Groove
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    Cam & Groove
  • End 1 Style
    Cam & Groove
  • Fitting Connection Family
    Cam and Groove
  • Fitting Type
    Cam and Groove
  • For Use With
    Liquid, bulk handling, low pressure air
  • Manufacturer Catalog Number
    G200-C-BRCR
  • Material
    Brass
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.2 bar
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Cam, Groove
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Cam & Groove
  • Thread Type
    Cam & Groove
  • Type
    Cam and Groove Part C
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)