Motion
DPZ-20-50-P-A-KF

FESTO CORPORATION
DPZ-20-50-P-A-KF

DPZ-20-50-P-A-KF Twin Cylinder
Mi Item #06555173
MFR #DPZ-20-50-P-A-KF
Price$1,858.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPZ-20-50-P-A-KF

DPZ-20-50-P-A-KF Twin Cylinder
Mi Item #06555173
MFR #DPZ-20-50-P-A-KF

Mfr description
DPZ-20-50-P-A-KF TWIN CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,858.63/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Compact Cylinder Type
    Twin Bore
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin Bore
  • Cylinder Suffix
    P-A-KF
  • Magnet
    With Magnet
  • Maximum Applied Force
    376 N
  • Options Included
    Via Proximity Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Stopper Air Cylinders
  • Rod Type
    Double Rod
  • Series
    DPZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)