Motion
CQ2B20-5A-CJNC1799

SMC CORP OF AMERICA
CQ2B20-5A-CJNC1799

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 20 Mm
Mi Item #06555213
MFR #CQ2B20-5A-CJNC1799
Price$883.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B20-5A-CJNC1799

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 20 Mm
Mi Item #06555213
MFR #CQ2B20-5A-CJNC1799

Mfr description
CQ2B20-5A-CJNC1799 CYL, COMPACT, KOREA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$883.40/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    5 mm

Details

  • Actuation
    Double Acting
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    KR
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Through-hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)