Motion
9178NFOS

MCR SAFETY
9178NFOS

Cut Pro® Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Nitrile Foam Outer Shell Material
MI ITEM #06555243
MFR #9178NFOS
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9178NFOS

Cut Pro® Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Nitrile Foam Outer Shell Material
MI ITEM #06555243
MFR #9178NFOS

Mfr description
9178NFO-S ORANGE GLOVE
  • Hi Vis;Touchscreen;Seamless Knit
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Advanced Manufacturing, Automotive Industry, Glass Operations, Law Enforcement, Light Heat Applications, Metal Stamping, Sheet Metal
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Hi-Vis Orange
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knitwrist
  • Description
    9178NFO - MCR Safety CutPro - 13 Gauge Orange Kevlar Aramid Shell - Cut Resistant Work Gloves - Nitrile Foam Coated Palm and Fingertips
  • Description Keyword
    Nitrile Foam Outer Shell Material
  • Features
    Hi Vis, Seamless Knit, Touchscreen
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam Nitrile
  • Group & Class
    A6
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9178NFOS
  • Manufacturer Upc Number
    0451435695571
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ASTM D3389-15, ASTM F1060-18, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024
  • Type
    Seamless Knit
  • UPC_NO
    0451435695571

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)