Motion
CQ2B32-3+20DCZ-XC10

SMC CORP OF AMERICA
CQ2B32-3+20DCZ-XC10

Cylinder, COMPACT, DUAL STK
MI ITEM #06555244
MFR #CQ2B32-3+20DCZ-XC10
Price$124.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B32-3+20DCZ-XC10

Cylinder, COMPACT, DUAL STK
MI ITEM #06555244
MFR #CQ2B32-3+20DCZ-XC10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.93/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Second Stroke Length
    20 mm
  • Stroke
    20 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Options
    Dual Stroke Cylinder - Double Rod Type
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CQ2B32-3+20DCZ-XC10 CYL, COMPACT, DUAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought