Motion
NAS15AL
NAS15AL
MI ITEM #06555268
MFR #NAS15AL
Price$154.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAS15AL
MI ITEM #06555268
MFR #NAS15AL

Mfr description
NAS15AL LINEAR CARRIAGE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.74/each

Specifications

Dimensions

  • Overall Height
    19.4 MM
  • Overall Length
    61.6 MM
  • Overall Width
    34 MM

Details

  • Measurement Standard
    Metric
  • Series
    NS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)