Motion
RTH20AF

MCR SAFETY
RTH20AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, 2.0 D Diopter Lens
Mi Item #06555364
MFR #RTH20AF
Price$16.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
RTH20AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, 2.0 D Diopter Lens
Mi Item #06555364
MFR #RTH20AF

Mfr description
RTH20AF CLEAR ANTI-FOG LENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.32/each

Specifications

Details

  • Additional Details
    Seal Type: Dust;Inner Packaging: Dozen Gravity Box;VLT%: 90;ISO 12312-1 Blue Light: 14%
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, AS/NZS 1337.1, CAN/CSA Z94.3
  • Comfort Features
    Adjustable Temples, Non Slip Temples, Soft Temple Tips
  • Country of Origin
    Taiwan
  • Description
    Clear lens safety glasses
  • Diopter Lens
    2.0 D
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Frame Type
    Wraparound
  • Includes
    Head Band
  • Lens Coating
    Anti-Fog, UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    RTH20AF
  • Metal Frame
    No
  • Noisepiece Type
    Nylon
  • Product Line
    RT1
  • Series
    RT1
  • Specialty Features
    Adjustable Temples, Anti Fog, Dielectric, Foam Lined, Wraparound Lens
  • Standards Met
    ANSI Z87.1, AS/NZS 1337.1, CAN/CSA Z94.3
  • Strap Material
    Elastic
  • Temple Adjustment
    Ratchet
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)