Motion
RTH25AF

MCR SAFETY
RTH25AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, 2.5 D Diopter Lens
MI ITEM #06555365
MFR #RTH25AF
Price$16.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
RTH25AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, 2.5 D Diopter Lens
MI ITEM #06555365
MFR #RTH25AF

Mfr description
RTH25AF CLEAR ANTI-FOG LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.32/each

Specifications

Details

  • Additional Details
    Seal Type: Dust;Vent Type: Indirect Vented;Ratchet: Yes;Strap: Elastic;Inner Packaging: Dozen Gravity Box
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, AS/NZS 1337.1, CAN/CSA Z94.3
  • Comfort Features
    Adjustable Ratcheting Temples, Non-slip TPR temple sleeves, Soft Secure TPR Nose Piece
  • Description
    RT1 Series Foam Lined Safety Glasses with Clear UV-AF Anti-Fog Lens and Black Frame
  • Diopter Lens
    2.5 D
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Frame Type
    Full Frame
  • Includes
    Interchangeable Head Band
  • Lens Coating
    Anti-Fog, UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    RTH25AF
  • Metal Frame
    No
  • Noisepiece Type
    Soft Secure TPR
  • Product Line
    RT1 Series
  • Series
    RT1
  • Specialty Features
    Adjustable Temples, Anti Fog, Dielectric, Foam Lined, UV Protection, Wraparound Lens
  • Standards Met
    ANSI, AS, CAN, CSA Z94.3, ISEA Z87.1-2025, NZS 1337.1
  • Strap Material
    Elastic
  • Temple Adjustment
    3-Position ratcheting
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Foam Lined Safety Glasses
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)