Motion
13018RED

AKRO-MILS
13018RED

Stak-N-Store Bin - Red, Plastic, Industrial Grade Polymers, 12.5 x 17.5 x 16.5 in, Weight Capacity: 75 lbs
MI ITEM #06556023
MFR #13018RED
List Price$28.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
13018RED

Stak-N-Store Bin - Red, Plastic, Industrial Grade Polymers, 12.5 x 17.5 x 16.5 in, Weight Capacity: 75 lbs
MI ITEM #06556023
MFR #13018RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.71/each for your price

Overview

Mfr description
13018RED 17-1/2 X 16-1/2 X 12-1/2
  • Made in the USA
  • Wide hopper front allows easy access to bulky items
  • Large comfort grip handles
  • 75 lb. Weight Capacity

Specifications

  • Color
    Red
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    75 lbs
  • Dimensions
    12.5 x 17.5 x 16.5 in
  • Fm Approval
    Not FM Approved
  • Height
    12.5 in
  • Outside Height
    12.5 in
  • Overall Height
    12.5 in
  • Length
    17.5 in
  • Outside Length
    17.5 in
  • Overall Length
    17.5 in
  • Width
    16.5 in
  • Outside Width
    16.5 in
  • Overall Width
    16.5 in
  • Package Quantity
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text