Motion
13018BLUE

AKRO-MILS
13018BLUE

Stak-n-store Bin - Blue, Plastic, Industrial Grade Polymers, 12.5 x 17.5 x 16.5 in, Weight Capacity: 75 lbs
Mi Item #06556024
MFR #13018BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
13018BLUE

Stak-n-store Bin - Blue, Plastic, Industrial Grade Polymers, 12.5 x 17.5 x 16.5 in, Weight Capacity: 75 lbs
Mi Item #06556024
MFR #13018BLUE

Mfr description
13018BLUE 17-1/2 X 16-1/2 X 12-1/2
  • Made in the USA
  • Wide hopper front allows easy access to bulky items
  • Large comfort grip handles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    12.5 x 17.5 x 16.5 in
  • Height
    12.5 in
  • Length
    17.5 in
  • Outside Height
    12.5 in
  • Outside Length
    17.5 in
  • Outside Width
    16.5 in
  • Overall Height
    12.5 in
  • Overall Length
    17.5 in
  • Overall Width
    16.5 in
  • Weight
    75 lbs
  • Width
    16.5 in

Details

  • Color
    Blue
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    2
  • Stacking
    Stacking
  • Weight Capacity
    75 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)