Motion
10165445
10165445
Mi Item #06556051
MFR #10165445
Price$8,208.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10165445
Mi Item #06556051
MFR #10165445

Mfr description
10165445 ALTAIR 5X PID - LEL, O2, CO/H2S
  • Detects combustible gases in LEL and/or volume percentage range, oxygen, carbon monoxide, carbon dioxide, hydrogen sulfide, sulfur dioxide, ammonia, chlorine, VOCs, and many others depending upon sensor configuration
  • Rugged over molded polycarbonate housing provides unsurpassed durability, including ability to survive 10' drop (IP65 certified)
  • Field-proven integral pump provides consistent gas flow, eliminating concerns of externally attached components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,208.44/each

Specifications

Details

  • Display Type
    LCD
  • Gas Monitored
    Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
  • Standards Met
    UL 913
  • Type
    Multi-Gas Detector
  • UPC_NO
    641817098585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)