Overview
Mfr description
10165446 ALTAIR 5X PID - LEL, O2, CO/H2S
- Detects combustible gases in LEL and/or volume percentage range, oxygen, carbon monoxide, carbon dioxide, hydrogen sulfide, sulfur dioxide, ammonia, chlorine, VOCs, and many others depending upon sensor configuration
- Rugged over molded polycarbonate housing provides unsurpassed durability, including ability to survive 10' drop (IP65 certified)
- Field-proven integral pump provides consistent gas flow, eliminating concerns of externally attached components
- High performance XCell sensors last longer
- Typical life greater than 4 years for combustible, O2, CO/H2S, SO2, CO/NO2 and CO (high concentration) sensors, greater than 3 years for NH3 and Cl2 sensors
- Most sensor response and clear times less than 15 seconds
- Requires about half of test gas typically used for calibration and bump tests
- Rapid bump test gives results in less than 10 seconds for most common sensor configurations
- Span calibration time of 60 seconds for most common sensor configurations
- MotionAlert option tells others that user has become immobile
- InstantAlert provides manual alarm to alert of a potentially hazardous situation
- PID option allows for accurate, reliable VOC response with programmable reference factors
- Large buttons and bright display provide easy operation, even when users wear gloves
- Exclusive end-of-sensor warning cautions users when unit’s sensor nears end-of-life
- Versatile MSA Link™ Software allows users to transmit data to a computer
- Compatible with GALAXY® GX2 test system and MSA Link Pro Software for fleet management
- Wireless bluetooth
- Markets: Construction, fire service, general industry, oil and gas, utilities
- Manufacturer: MSA
Specifications
- UPC_NO641817098592
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data