Motion
30128YELLO

AKRO-MILS
30128YELLO

Shelf Bin - Yellow, Plastic, Industrial Grade Polymers, 4 x 17.875 x 4.125 in, Weight Capacity: 15 lbs
MI ITEM #06556060
MFR #30128YELLO
Your Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30128YELLO

Shelf Bin - Yellow, Plastic, Industrial Grade Polymers, 4 x 17.875 x 4.125 in, Weight Capacity: 15 lbs
MI ITEM #06556060
MFR #30128YELLO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.95/each(List $3.69)

Overview

Mfr description
30128YELLOW 17-7/8 X 4-1/8 X 4
  • Made in the USA
  • Reinforced side ribs for added strength
  • Built-in rear hanglock allows bin to tilt out for complete access
  • 15 lb. Weight Capacity

Specifications

  • Color
    Yellow
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    15 lbs
  • Dimensions
    4 x 17.875 x 4.125 in
  • Fm Approval
    Not FM Approved
  • Height
    4 in
  • Outside Height
    4 in
  • Overall Height
    4 in
  • Length
    17.875 in
  • Outside Length
    17.875 in
  • Overall Length
    17.875 in
  • Width
    4.125 in
  • Outside Width
    4.125 in
  • Overall Width
    4.125 in
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text