Motion
MC646G
Shackle - 1/4 in Size, 1/2 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #06556104
MFR #MC646G
Price$7.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 1/4 in Size, 1/2 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #06556104
MFR #MC646G

Mfr description
MC646G 1/4" 1/2 TON SHACKLE
  • Manufactured from technically advanced domestic (U.S.A.) micro alloy steel with optimal hardness for strength and ductility.
  • All shackles have alloy quenched and tempered pins
  • Working load limit and traceability codes shown as permanent markings on body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.24/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.31 in
  • Eye Diameter
    0.36 in
  • Inside Shackle Length
    1.13 in
  • Inside Shackle Width
    0.75 in
  • Inside Width
    0.4700 in
  • Pin Diameter
    0.3100 in
  • Shackle Size
    1/4 in
  • Weight
    0.12 lbs
  • Width Between The Eyes
    0.47 in
  • Working Load Limit
    1/2 ton

Details

  • Additional Details
    WLL: 1/3 to 12 Tons Sizes: 3/16 to 3-1/2 in. CM Industrial/Government-Rated Carbon Shackles are designed with a 5:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Carbon
  • Pin Type
    Screw Pin
  • Standards Met
    RR-C-271
  • Type
    Anchor
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)