Motion
MC648G
Shackle - 3/8 in Size, 1 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #06556106
MFR #MC648G
Price$9.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 3/8 in Size, 1 ton Capacity, Carbon Material, Galvanized Coating
Mi Item #06556106
MFR #MC648G

Mfr description
MC648G 3/8" 1 TON SHACKLE
  • Manufactured from technically advanced domestic (U.S.A.) micro alloy steel with optimal hardness for strength and ductility.
  • All shackles have alloy quenched and tempered pins
  • Working load limit and traceability codes shown as permanent markings on body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.76/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.44 in
  • Eye Diameter
    0.52 in
  • Inside Shackle Length
    1.40 in
  • Inside Shackle Width
    1.00 in
  • Inside Width
    0.6600 in
  • Pin Diameter
    0.4400 in
  • Shackle Size
    3/8 in
  • Weight
    0.30 lbs
  • Width Between The Eyes
    0.66 in
  • Working Load Limit
    1 ton

Details

  • Additional Details
    WLL: 1/3 to 12 Tons Sizes: 3/16 to 3-1/2 in. CM Industrial/Government-Rated Carbon Shackles are designed with a 5:1 design factor. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Carbon
  • Pin Type
    Screw Pin
  • Standards Met
    RR-C-271
  • Type
    Anchor
  • UPC_NO
    043927458103
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)