Motion
MC657G
Anchor Shackle - 1-1/2 in Size, 17 ton Capacity, Carbon Material, Galvanized Coating
MI ITEM #06556114
MFR #MC657G
Price$274.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchor Shackle - 1-1/2 in Size, 17 ton Capacity, Carbon Material, Galvanized Coating
MI ITEM #06556114
MFR #MC657G

Mfr description
MC657G 1-1/2" 17 TON SHACKLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.32/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.63 in
  • Eye Diameter
    1.77 in
  • Inside Shackle Length
    5.63 in
  • Inside Shackle Width
    3.50 in
  • Inside Width
    2.4100 in
  • Pin Diameter
    1.6300 in
  • Shackle Size
    1-1/2 in
  • Weight
    17.20 lbs
  • Width Between The Eyes
    2.41 in
  • Working Load Limit
    17 ton

Details

  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Carbon
  • Pin Type
    Screw Pin
  • Standards Met
    RR-C-271
  • Type
    Screw Pin Anchor Shackle
  • Weight Capacity
    17 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)