Motion
30164RED

AKRO-MILS
30164RED

Shelf Bin - Red, Plastic, Industrial Grade Polymers, 4 x 23.625 x 6.625 in, Weight Capacity: 20 lbs
Mi Item #06556670
MFR #30164RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30164RED

Shelf Bin - Red, Plastic, Industrial Grade Polymers, 4 x 23.625 x 6.625 in, Weight Capacity: 20 lbs
Mi Item #06556670
MFR #30164RED

Mfr description
30164RED 23-3/8 X 6-5/8 X 4
  • Made in the USA
  • Reinforced side ribs for added strength
  • Built-in rear hanglock allows bin to tilt out for complete access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    4 x 23.625 x 6.625 in
  • Height
    4 in
  • Length
    23.625 in
  • Outside Height
    4 in
  • Outside Length
    23.625 in
  • Outside Width
    6.625 in
  • Overall Height
    4 in
  • Overall Length
    23.625 in
  • Overall Width
    6.625 in
  • Width
    6.625 in

Details

  • Color
    Red
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Nesting
    Nesting
  • Package Quantity
    6
  • Weight Capacity
    20 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)