Motion
30164WHITE

AKRO-MILS
30164WHITE

Shelf Bin - White, Plastic, Industrial Grade Polymers, 4 x 23.625 x 6.625 in, Weight Capacity: 20 lbs
MI ITEM #06556675
MFR #30164WHITE
List Price$8.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30164WHITE

Shelf Bin - White, Plastic, Industrial Grade Polymers, 4 x 23.625 x 6.625 in, Weight Capacity: 20 lbs
MI ITEM #06556675
MFR #30164WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.81/each for your price

Overview

Mfr description
30164WHITE 23-3/8 X 6-5/8 X 4
  • Made in the USA
  • Reinforced side ribs for added strength
  • Built-in rear hanglock allows bin to tilt out for complete access
  • 20 lb. Weight Capacity

Specifications

  • Color
    White
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    20 lbs
  • Dimensions
    4 x 23.625 x 6.625 in
  • Fm Approval
    Not FM Approved
  • Height
    4 in
  • Outside Height
    4 in
  • Overall Height
    4 in
  • Length
    23.625 in
  • Outside Length
    23.625 in
  • Overall Length
    23.625 in
  • Width
    6.625 in
  • Outside Width
    6.625 in
  • Overall Width
    6.625 in
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text