Motion
30184BLUE

AKRO-MILS
30184BLUE

Shelf Bin - Blue, Plastic, Industrial Grade Polymers, 4 x 23.625 x 8.375 in, Weight Capacity: 20 lbs
MI ITEM #06556717
MFR #30184BLUE
Your Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30184BLUE

Shelf Bin - Blue, Plastic, Industrial Grade Polymers, 4 x 23.625 x 8.375 in, Weight Capacity: 20 lbs
MI ITEM #06556717
MFR #30184BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.60/each(List $12.00)

Overview

Mfr description
30184BLUE 23-3/4 X 8-1/8 X 4
  • Made in the USA
  • Reinforced side ribs for added strength
  • Built-in rear hanglock allows bin to tilt out for complete access
  • 20 lb. Weight Capacity

Specifications

  • Color
    Blue
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    20 lbs
  • Dimensions
    4 x 23.625 x 8.375 in
  • Fm Approval
    Not FM Approved
  • Height
    4 in
  • Outside Height
    4 in
  • Overall Height
    4 in
  • Length
    23.625 in
  • Outside Length
    23.625 in
  • Overall Length
    23.625 in
  • Width
    8.375 in
  • Outside Width
    8.375 in
  • Overall Width
    8.375 in
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text