Specifications
Details
- SeriesZSE30
Overview
Mfr description
ZSE30AF-N01-N-L 2 COLOR HIGH PRECISION
- Settings can be copied to up to 10 slave sensors at once
- Possible to check set-value during key locking
- 4-digit display
- Replaceable one-touch fittings