Motion
30250BLACK

AKRO-MILS
30250BLACK

Akro Bin - Black, Plastic, Plastic, 7 x 14.75 x 16.5 in, Weight Capacity: 75 lbs
MI ITEM #06556816
MFR #30250BLACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30250BLACK

Akro Bin - Black, Plastic, Plastic, 7 x 14.75 x 16.5 in, Weight Capacity: 75 lbs
MI ITEM #06556816
MFR #30250BLACK

Mfr description
30250BLACK 14-3/4 X 16-1/2 X 7
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    7 x 14.75 x 16.5 in
  • Height
    7 in
  • Length
    14.75 in
  • Outside Height
    7 in
  • Outside Length
    14.75 in
  • Outside Width
    16.5 in
  • Overall Height
    7.0000 in
  • Overall Length
    14.7500 in
  • Overall Width
    16.5000 in
  • Weight
    75 lbs
  • Width
    16.5 in

Details

  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Hanging
    Hanging
  • Material
    Plastic
  • Package Quantity
    6
  • Stacking
    Stacking
  • Weight Capacity
    75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)