Overview
Mfr description
30283RED 20 X 18-3/8 X 12 AKROBIN
- Made in the USA
- Reinforced side ribs add strength and prevent spreading when stacked
- Large label area on front of bin
- 300 lb. Weight Capacity
Specifications
- ColorRed
- Finish CoatingPlastic
- MaterialIndustrial Grade Polymers
- Weight Capacity300 lbs
- Dimensions12 x 20 x 18.375 in
- Fm ApprovalNot FM Approved
- Height12 in
- Outside Height12 in
- Overall Height12 in
- Length20 in
- Outside Length20 in
- Overall Length20 in
- Width18.375 in
- Outside Width18.375 in
- Overall Width18.375 in
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data