Motion
35180RED

AKRO-MILS
35180RED

Nesting Tote - Red Color, Plastic, Industrial Grade Polymers Material, 6 x 18 x 11 in, 3.70 gal Capacity, 45 lbs Weight Capacity
MI ITEM #06556838
MFR #35180RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
35180RED

Nesting Tote - Red Color, Plastic, Industrial Grade Polymers Material, 6 x 18 x 11 in, 3.70 gal Capacity, 45 lbs Weight Capacity
MI ITEM #06556838
MFR #35180RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    6 x 18 x 11 in
  • Height
    6 in
  • Inside Bottom Length
    14-3/8 in
  • Inside Bottom Width
    9-3/8 in
  • Inside Height
    5-7/8 in
  • Inside Top Length
    15 in
  • Inside Top Width
    10 in
  • Length
    18 in
  • Outside Height
    6 in
  • Outside Length
    18 in
  • Outside Width
    11 in
  • Overall Height
    6 in
  • Overall Length
    18 in
  • Overall Width
    11 in
  • Width
    11 in

Details

  • Capacity
    3.70 gal (US)
  • Color
    Red
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Manufacturer Product Page
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • UPC_NO
    032903518023
  • Weight Capacity
    45 lbs

Overview

Mfr description
35180RED 18 X 11 X 6 AKRO-N.S.T.
  • Made in the USA
  • Ideal for shipping, transfer and storage applications
  • NSTs stack with or without lids for storage and shipping and nest when empty
  • 45 lb. Weight Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought