Motion
35225BLUE

AKRO-MILS
35225BLUE

Nesting Tote - Blue Color, Plastic, Industrial Grade Polymers Material, 10 x 23.5 x 19.5 in, 14.98 gal Capacity, 70 lbs Weight Capacity
MI ITEM #06556848
MFR #35225BLUE
List Price$41.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
35225BLUE

Nesting Tote - Blue Color, Plastic, Industrial Grade Polymers Material, 10 x 23.5 x 19.5 in, 14.98 gal Capacity, 70 lbs Weight Capacity
MI ITEM #06556848
MFR #35225BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.59/each for your price

Overview

Mfr description
35225BLUE 12-1/2 X 19-1/2 X 10
  • Made in the USA
  • Ideal for shipping, transfer and storage applications
  • NSTs stack with or without lids for storage and shipping and nest when empty
  • 70 lb. Weight Capacity

Specifications

  • Capacity
    14.98 gal (US)
  • Weight Capacity
    70 lbs
  • Color
    Blue
  • Material
    Industrial Grade Polymers
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Dimensions
    10 x 23.5 x 19.5 in
  • Height
    10 in
  • Outside Height
    10 in
  • Overall Height
    10 in
  • Length
    23.5 in
  • Outside Length
    23.5 in
  • Overall Length
    23.5 in
  • Width
    19.5 in
  • Outside Width
    19.5 in
  • Overall Width
    19.5 in
  • Package Quantity
    3
  • UPC_NO
    032903145489

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text