Motion
35225GREY

AKRO-MILS
35225GREY

Nesting Tote - Gray Color, Plastic, Industrial Grade Polymers Material, 10 x 23.5 x 19.5 in, 14.98 gal Capacity, 70 lbs Weight Capacity
MI ITEM #06556852
MFR #35225GREY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
35225GREY

Nesting Tote - Gray Color, Plastic, Industrial Grade Polymers Material, 10 x 23.5 x 19.5 in, 14.98 gal Capacity, 70 lbs Weight Capacity
MI ITEM #06556852
MFR #35225GREY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    10 x 23.5 x 19.5 in
  • Height
    10 in
  • Inside Bottom Length
    18.0000 in
  • Inside Bottom Width
    16-7/8 in
  • Inside Height
    9-7/8 in
  • Inside Top Length
    19-3/8 in
  • Inside Top Width
    18-1/4 in
  • Length
    23.5 in
  • Outside Height
    10 in
  • Outside Length
    23.5 in
  • Outside Width
    19.5 in
  • Overall Height
    10 in
  • Overall Length
    23.5 in
  • Overall Width
    19.5 in
  • Width
    19.5 in

Details

  • Capacity
    14.98 gal (US)
  • Color
    Gray
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    3
  • Type
    Nest and Stack Tote
  • UPC_NO
    032903172065
  • Weight Capacity
    70 lbs

Overview

Mfr description
35225GREY 12-1/2 X 19-1/2 X 10
  • Made in the USA
  • Ideal for shipping, transfer and storage applications
  • NSTs stack with or without lids for storage and shipping and nest when empty
  • 70 lb. Weight Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought