Motion
35240RED

AKRO-MILS
35240RED

Nesting Tote - Red Color, Plastic, Industrial Grade Polymers Material, 12 x 23.5 x 15.5 in, 12.90 gal Capacity, 75 lbs Weight Capacity
Mi Item #06556854
MFR #35240RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
35240RED

Nesting Tote - Red Color, Plastic, Industrial Grade Polymers Material, 12 x 23.5 x 15.5 in, 12.90 gal Capacity, 75 lbs Weight Capacity
Mi Item #06556854
MFR #35240RED

Mfr description
35240RED 14-3/4 X 8-1/4 X 7 AKROBIN
  • Made in the USA
  • Ideal for shipping, transfer and storage applications
  • NSTs stack with or without lids for storage and shipping and nest when empty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    12 x 23.5 x 15.5 in
  • Height
    12 in
  • Inside Bottom Length
    18-1/4 in
  • Inside Bottom Width
    13 in
  • Inside Height
    11-7/8 in
  • Inside Top Length
    19-3/8 in
  • Inside Top Width
    14-1/4 in
  • Length
    23.5 in
  • Outside Height
    12 in
  • Outside Length
    23.5 in
  • Outside Width
    15.5 in
  • Overall Height
    12 in
  • Overall Length
    23.5 in
  • Overall Width
    15.5 in
  • Width
    15.5 in

Details

  • Capacity
    12.90 gal (US)
  • Color
    Red
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Manufacturer Product Page
  • Material
    Industrial Grade Polymers
  • Package Quantity
    3
  • Type
    Nest and Stack Tote
  • UPC_NO
    032903524024
  • Weight Capacity
    75 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)