Motion
37288GREY

AKRO-MILS
37288GREY

Straight Wall Container - Gray, Plastic, Industrial Grade Polymers, 8.25 x 15.75 x 11.75 in, Weight Capacity: 50 lbs
Mi Item #06556862
MFR #37288GREY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
37288GREY

Straight Wall Container - Gray, Plastic, Industrial Grade Polymers, 8.25 x 15.75 x 11.75 in, Weight Capacity: 50 lbs
Mi Item #06556862
MFR #37288GREY

Mfr description
37288GREY 15-3/4 X 11-3/4 X 8-1/4
  • Made in the USA
  • 1" wall thickness for secure stacking
  • Straight walls provide efficient cubing in trucks and on pallets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    8.25 x 15.75 x 11.75 in
  • Height
    8.25 in
  • Length
    15.75 in
  • Outside Height
    8.25 in
  • Outside Length
    15.75 in
  • Outside Width
    11.75 in
  • Overall Height
    8.25 in
  • Overall Length
    15.75 in
  • Overall Width
    11.75 in
  • Width
    11.75 in

Details

  • Color
    Gray
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    12
  • UPC_NO
    032903384086
  • Weight Capacity
    50 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)