Motion
37682GREY

AKRO-MILS
37682GREY

Straight Wall Container - Gray, Plastic, Industrial Grade Polymers, 12.25 x 23.75 x 15.75 in, Weight Capacity: 125 lbs
MI ITEM #06556871
MFR #37682GREY
List Price$50.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
37682GREY

Straight Wall Container - Gray, Plastic, Industrial Grade Polymers, 12.25 x 23.75 x 15.75 in, Weight Capacity: 125 lbs
MI ITEM #06556871
MFR #37682GREY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.85/each for your price

Overview

Mfr description
37682GREY 23-3/4 X 15-3/4 X 12-1/4
  • Made in the USA
  • 1" wall thickness for secure stacking
  • Straight walls provide efficient cubing in trucks and on pallets
  • 125 lb. Weight Capacity

Specifications

  • Color
    Gray
  • Weight Capacity
    125 lbs
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Fm Approval
    Not FM Approved
  • Dimensions
    12.25 x 23.75 x 15.75 in
  • Height
    12.25 in
  • Outside Height
    12.25 in
  • Overall Height
    12.25 in
  • Length
    23.75 in
  • Outside Length
    23.75 in
  • Overall Length
    23.75 in
  • Width
    15.75 in
  • Outside Width
    15.75 in
  • Overall Width
    15.75 in
  • Package Quantity
    3
  • UPC_NO
    032903303285

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text