Overview
Mfr description
LB6055 MQL LUBRICANT
- Premium, moderate- to heavy-duty, minimum quantity
- Vegetable-based and biodegradable
- Non-staining, burns off cleanly in post heat treating
- For ferrous and nonferrous metals, aluminum and titanium
- Clean with soap and water
- Applications: Aluminum machining, cutting, sawing, moderate-duty milling, drilling, tapping, punching, “mist” type lubricant and coolant replacement, aluminum applications with post-heat treating, thru-tool applications
Specifications
- Features & Benefits• Premium, moderate- to heavy-duty, minimum quantity• Vegetable-based and biodegradable• Non-staining, burns off cleanly in post heat treating• For ferrous and nonferrous metals, aluminum and titanium• Clean with soap and water• Applications: Aluminum machining, cutting, sawing, moderate-duty milling, drilling, tapping, punching, “mist” type lubricant and coolant replacement, aluminum applications with post-heat treating, thru-tool applications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data