Motion
IL220-N02B
LOCK UP VALVE
MI ITEM #06557824
MFR #IL220-N02B
List Price$276.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCK UP VALVE
MI ITEM #06557824
MFR #IL220-N02B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$276.64/each for your price

Overview

Mfr description
IL220-N02B LOCK UP VALVE
  • Lock-up valve
  • Actuation: single (201), double (211)
  • Connections: 1/4"
  • Effective orifice (Cv): 17mm² (0.9)

Specifications

  • Body Size
    220
  • Thread Standard
    NPT
  • Included Options
    Bracket
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Weight
    740 g
  • Product Type
    Booster Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought