Motion
DWA2TX20IRB

DEWALT
DWA2TX20IRB

FLEXTORQ Screwdriving Bits - Bit Tip Style: Phillips, T20 Bit Tip Size, Individual Bit
MI ITEM #06557860
MFR #DWA2TX20IRB
List Price$1.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA2TX20IRB

FLEXTORQ Screwdriving Bits - Bit Tip Style: Phillips, T20 Bit Tip Size, Individual Bit
MI ITEM #06557860
MFR #DWA2TX20IRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.16/each for your price

Overview

Mfr description
DWA2TX20IRB 2-INCH TORX T20 IMPAC
  • Impact Ready Bits with FlexTorq Have Increased Durability for Long Life
  • CNC Machined Resulting in Accurate Manufacturing for Optimal Fit into Screw Recess
  • Reflex Core Allows 2" Bits Flex Up to 15° to Reduce Breakage
  • Part of 10X Magnetic Screw Lock System for Fastener Retention which Minimizes Drops and Reduces Wobbing

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Phillips
  • Bit Tip Size
    T20
  • Overall Length
    2 in
  • UPC_NO
    885911341226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text