Motion
30358BEIGE

AKRO-MILS
30358BEIGE

1800 Series Akro Bin - Beige, Plastic, Industrial Grade Polymers, 7 x 20.25 x 11 in, Weight Capacity: 75 lbs
MI ITEM #06557929
MFR #30358BEIGE
Your Price$29.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30358BEIGE

1800 Series Akro Bin - Beige, Plastic, Industrial Grade Polymers, 7 x 20.25 x 11 in, Weight Capacity: 75 lbs
MI ITEM #06557929
MFR #30358BEIGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.13/each(List $36.41)

Overview

Mfr description
30358BEIGE 20-1/2 X 11 X 7 1800 SERIES
  • Made in the USA
  • 75 lb. Weight Capacity

Specifications

  • Color
    Beige
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    75 lbs
  • Dimensions
    7 x 20.25 x 11 in
  • Fm Approval
    Not FM Approved
  • Height
    7 in
  • Outside Height
    7 in
  • Overall Height
    7 in
  • Length
    20.25 in
  • Outside Length
    20.25 in
  • Overall Length
    20.25 in
  • Width
    11 in
  • Outside Width
    11 in
  • Overall Width
    11 in
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text