Motion
30231CRY

AKRO-MILS
30231CRY

Lid for Akro Bin 30230 - Color: Clear, Finish/Coating: Plastic, Material: Industrial Grade Polymers
Mi Item #06557951
MFR #30231CRY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30231CRY

Lid for Akro Bin 30230 - Color: Clear, Finish/Coating: Plastic, Material: Industrial Grade Polymers
Mi Item #06557951
MFR #30231CRY

Mfr description
30231CRY LID FOR 30230
  • Made in the USA
  • Keep contents dust-free and protected
  • See-through crystal clear lid
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    2.375 x 10.5 x 5.25 in
  • Height
    2.375 in
  • Length
    10.5 in
  • Outside Height
    2.375 in
  • Outside Length
    10.5 in
  • Outside Width
    5.25 in
  • Overall Height
    2.375 in
  • Overall Length
    10.5 in
  • Overall Width
    5.25 in
  • Width
    5.25 in

Details

  • Accessory Type
    Lid
  • Color
    Clear
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • For Use With Bin
    30230
  • Material
    Industrial Grade Polymers
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)