Motion
VM130-F01-08A

SMC CORP OF AMERICA
VM130-F01-08A

Mechanical Air Control Valve - Side Ported, G 1/8 Port, 3 Ports, Toggle Lever Operated
Mi Item #06557977
MFR #VM130-F01-08A
Price$19.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM130-F01-08A

Mechanical Air Control Valve - Side Ported, G 1/8 Port, 3 Ports, Toggle Lever Operated
Mi Item #06557977
MFR #VM130-F01-08A

Mfr description
VM130-F01-08A 2/3 PORT MECHANICAL VALVE
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.45/each

Specifications

Dimensions

  • Inlet Size
    G1/8
  • Outlet Size
    G1/8
  • Port 1 Size/Type
    G1/8
  • Port 2 Size/Type
    G1/8
  • Port 3 Size/Type
    G1/8
  • Port Size
    G 1/8
  • Weight
    101 g

Details

  • Actuator Type
    Toggle Lever
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Piping Type
    Side Ported
  • Port Connection Type
    G Female
  • Port Gender
    Female
  • Standards Met
    RoHS
  • Valve Function
    3 Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)