Motion
MGQM40-40-Z73

SMC CORP OF AMERICA
MGQM40-40-Z73

MGQM40-40-Z73
MI ITEM #06558341
MFR #MGQM40-40-Z73
Price$375.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM40-40-Z73

MGQM40-40-Z73
MI ITEM #06558341
MFR #MGQM40-40-Z73

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.30/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Side Or Bottom
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Side Or Bottom
  • Product Type
    Guided Air Cylinders
  • Seal Kit
    MGQ40-PS
  • Series
    MGQ
  • Type
    Guide Cylinder

Overview

Mfr description
MGQM40-40-Z73 COMPACT GUIDE CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought