Motion
9629746
P746 Combination Bench & Pipe Vise - 6 in Jaw Width, 7 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #06559118
MFR #9629746
Price$675.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P746 Combination Bench & Pipe Vise - 6 in Jaw Width, 7 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #06559118
MFR #9629746

Mfr description
9629746 COMB. BENCH & PIPE VISE, 6"
  • 65,000 PSI ductile castings
  • Sealed construction
  • Straight line pull power tunnel design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$675.44/each

Specifications

Dimensions

  • Jaw Width
    6 in
  • Throat Depth
    3-3/4 in

Details

  • Anvil
    Included
  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Jaw Opening Capacity
    7 in
  • Maximum Pipe Capacity
    3-1/2 in
  • Minimum Pipe Capacity
    1/4 in
  • Pipe Jaws
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)