1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Palmgren Inc
9625929
MPS68 Dual Force Precision Machine Vise - Horizontal, Air, 6 in Jaw Width, 8.9 in Jaw Opening Capacity
MI ITEM #
06559124
MFR #
9625929
Price
$1,287.75
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Presses and Vises
Drill Press and Machine Vises
Palmgren Inc 9625929
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Palmgren Inc
9625929
MPS68 Dual Force Precision Machine Vise - Horizontal, Air, 6 in Jaw Width, 8.9 in Jaw Opening Capacity
MI ITEM #
06559124
MFR #
9625929
Mfr description
9625929 PRECISION DUAL FORCE 6' X 8.8"
Equipped with Dual Force anti-lift mechanism
Sealed friction reducing needle thrust bearing help increase clamping pressure and reduce drag
Vise nut does not extend beyond the end of the vise body
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,287
.75
/each
Add to Cart
Specifications
Dimensions
Jaw Width
6 in
Throat Depth
1.752 in
Details
Base Attachment Type
Bolt Down
Base Motion Type
Stationary
Jaw Opening Capacity
8.9 in
Number Of Stations
1
Operation Type
Air
Orientation
Horizontal
Precision
Precision
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items