Motion
9682062
82062 Bench Grinder with Dust Collection - 6 in Wheel Diameter, 1/3 hp, 115/230 V
Mi Item #06559129
MFR #9682062
Price$271.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
82062 Bench Grinder with Dust Collection - 6 in Wheel Diameter, 1/3 hp, 115/230 V
Mi Item #06559129
MFR #9682062

Mfr description
9682062 6" 1/3HP 115/230V GRINDER
  • Heavy duty capacitor motors that supply the extra current required during the start-up and operation under load
  • Extended wheel-to-wheel clearance which allows longer items to be ground easily
  • Dynamically balanced rotors and sealed bearings to minimize vibration and ensure smooth running
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$271.56/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    6 in
  • Grinding Wheel Width
    3/4 in
  • Overall Height
    10-1/2 in
  • Overall Length
    19-1/4 in
  • Shaft Diameter
    1/2 in

Details

  • Horsepower
    1/3 hp
  • Phase
    1
  • UPC_NO
    726896820620
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)